Shop JONARD TOOLS

4 1/2 in Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated

  • Mfr # JIC-453

  • Zoro # G3663737


product price:  $20.39
/ea

Key Features

Overall Length
4 1/2 in
Material
Chrome Vanadium Steel
Handle Type
Dipped Pistol Grip
Features
For Close Cutting of Gates and Sprue
Jaw Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JIC-453
Zoro #
G3663737
UPC #
811490010208
Country of Origin
China

Dimensions

Overall Length
4 1/2 in
Jaw Length
5/8 in
Jaw Width
1/2 in
Tip Width
1/4 in
Jaw Thickness
1/4 in
Cutter Length
5/8 in
Maximum Wire Cutting Diameter
0.125 in

Details

Item
Diagonal Cutting Plier
Material
Chrome Vanadium Steel
Handle Type
Dipped Pistol Grip
Features
For Close Cutting of Gates and Sprue
ESD Safe
No
Tether Capable
Tether Capable
Nose Type
Oval
Insulated / Uninsulated
Uninsulated
Plier Product Group
Pliers
Jaw Bend
0 Degrees
Wire Stripper
No
Insulated
No
Voltage Rating
Not Rated
Handle Color
Teal
Plier Type
Diagonal Cutting Pliers
Maximum Jaw Opening
1/4 in
Maximum Wire Cutting Gauge
10 AWG
Cut Profile
Semiflush
Jaw Opening Type
Spring Return
Plier Material
Steel
Grip Material
Plastic
Handle Style
Pistol Grip
Weight
0.196 lb
Steel Type
Chrome Vanadium Steel
Cutter Type
Diagonal Cutting Pliers
Blade Material
Steel
Tether Ready
No
Grip Style
Standard Cushion
Nose Shape
Oval
Non-Sparking
No
Head Offset Angle
0 Degrees
ESD-Safe
No
Spring Assist Handle
Yes

Description

This JONARD TOOLS 4 1/2" Diagonal Cutting Plier is the perfect tool for your next project. The dipped pistol grip handle gives you a firm hold on the pliers, while the chrome vanadium steel ensures they are durable and long-lasting. This diagonal cutting plier has a 5/8 in jaw length and 7/16 in jaw width. It also features an oval nose that allows you to get into tight spaces. With its semi flush cut, this plier will provide clean cuts without leaving burrs or rough edges behind. The turquoise handle color gives it a unique look that stands out from other tools on the market. The JONARD TOOLS 4 1/2" Diagonal Cutting Plier is great for making precise cuts, so you can work quickly and efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.