This item is Discontinued.

Jonard Tools Short Nose Pliers, 6-3/16 In, 1-1/2 In Jaw BSHORTNOSE

Short Nose Pliers, 6-3/16 In, 1-1/2 In Jaw (Discontinued)

  • Mfr # BSHORTNOSE
  • Zoro # G5417297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSHORTNOSE
Zoro #
G5417297
UPC #
811490011144
Country of Origin
China

Dimensions

Overall Length
6-3/16"
Tip Width
1/16"
Jaw Width
5/8"
Jaw Length
1-1/2"

Details

SAE or Metric
SAE
Number of Pieces
1
Features
Portion of the Inner Face of One Jaw Relieved to Skin Insulation from Wire
Material
Steel
Sub-Category
Pliers
Handle Type
Dipped
Item
Chain Nose Pliers
Gripping Surface
Serrated
Spring Return
No
Joint Type
Solid
Jaw Bend
0 Degrees
Side Cutter
No
Max. Jaw Opening
1-1/4"
Handle Color
Orange
Nonsparking
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Voltage Rating
Not Rated
Wire Stripper
Yes
Wire Crimper
No
Cutting Capacity/Material
Not Specified
ESD Safe
No
Insulated / Uninsulated
Uninsulated
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Chain Nose Pliers, Nonsparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.