Zoro Homepage

Single-Ear Hose Clamp Pliers, Straight Jaw

  • Mfr # ECP-100

  • Zoro # G710832530


product price: $24.95
/ea

Key Features

Throat Depth (In.)
1.1 in.
Material
Tool Steel
Overall Length (In.)
3.75 in.
Application
Pliers for Ear Clamps
Jaw Width (In.)
13 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECP-100
Zoro #
G710832530
UPC #
810053352366
Country of Origin
China

Dimensions

Throat Depth (In.)
1.1 in.
Overall Length (In.)
3.75 in.
Jaw Width (In.)
13 in.

Details

Material
Tool Steel
Application
Pliers for Ear Clamps
Color
Blue

Description

Prevents damage to press points on ear clamps


  • •Slim head allows access in tight spaces
  • •For single-ear style clamps on CV boots, cooler and fuel lines, air pressure systems, and compressors
  • •Made from a high carbon steel and heat treated for long life and durability

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.