Zoro Homepage

Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-LC/UPC

  • Mfr # FLC-3501

  • Zoro # G910832514


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Jacket Color
Gray
Length
4.8 in.
Application
Fiber optic cable testing
Jacket Material - Wire and Cable
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLC-3501
Zoro #
G910832514
UPC #
810053352298
Country of Origin
Poland

Dimensions

Length
4.8 in.

Details

Jacket Color
Gray
Application
Fiber optic cable testing
Jacket Material - Wire and Cable
Plastic

Description

Compact housing and shoulder strap make this perfect for on-the-go use


  • •Terminated with an SC/UPC connector on one side and an LC/UPC connector on the other side for versatility
  • •Steel, interlocked armor under the fiber jacket protects the fiber from accidental damage
  • •Polishing types are color coded for quick and easy identification of the launch cable
  • •Convenient magnet on bottom of housing allows for quick and easy mounting to fiber racks

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.