Slitting and Ringing Tool
- Mfr # MS-316
- Zoro # G522823283
product price:Â
$
114.95
/ea
Free Shipping & Returns
Key Features
Slitting Groove Sizes
2.9 mm to 6.8 mm
Maximum Cable Diameter
6.8 mm
Application
Fiber Optic Slitting and Ringing Tools
For Use With
Tool Width
1.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS-316
- Zoro #
- G522823283
- UPC #
- 811490019836
- Country of Origin
- Taiwan, Province of China
Dimensions
- Slitting Groove Sizes
- 2.9 mm to 6.8 mm
- Maximum Cable Diameter
- 6.8 mm
- Tool Width
- 1.63 in
- Ringing Groove Sizes
- 2.9 mm to 6.8 mm
- Tool Height
- 1.52 in
- Tool Length
- 2.37 in
- Minimum Cable Diameter
- 2.9 mm
- Fits Chest Size
- Consists of 6 Precision Slitting Grooves and 6 Precision Ring Grooves Ranging in Size from 1.2 mm to 3.3 mm, One Side of the Tool Performs Radial/Ring Cuts and the Other Side Slits the Cable (Longitudinal Cut)
Details
- Application
- Fiber Optic Slitting and Ringing Tools
- For Use With
- Number of Ringing Grooves
- 5
- Item
- Slitting and Ringing Tool
- Features
- Consists of 6 Precision Slitting Grooves and 6 Precision Ring Grooves Ranging in Size from 1.2 mm to 3.3 mm, One Side of the Tool Performs Radial/Ring Cuts and the Other Side Slits the Cable (Longitudinal Cut)
- Number of Slitting Grooves
- 5
- Cutting Application
- Ringing, Slitting
- Compatible Replacement Blades
- MS-316RB
- Blade Life
- 5,000 Slits/Cuts
- Compatible Product Type
- TK-105 1.2 mm to 10 mm Fiber Optic Mid Span Slit and Ring Tool Kit,TK-106 Fiber Optic Mid Span Slit and Ring Tool Kit+,TK-107 1.2 mm to 18.2 mm Fiber Optic Mid Span Slit and Ring Tool Kit+,TK-107B 1.2 mm to 22.6 mm Backpack Fiber Optic Mid Span Slit and Ring Tool Kit+,TK-108 1.2 mm to 18.2 mm Fiber Optic Mid Span Slit and Ring Tool Kit,TK-179 Advanced Fiber Prep Kit,TK-179B Advanced Backpack Fiber Prep Kit,TK-196B OSP Tool Kit,TK-199B Ultimate Backpack Fiber Prep Kit,TK-199R Ultimate Fiber Kit in Rolling Tool Bag
Description
Slitting and Ringing Tool, Number of Slitting Grooves 5, Number of Ringing Grooves 5, Slitting Groove Sizes 2.9 mm to 6.8 mm, Ringing Groove Sizes 2.9 mm to 6.8 mm, Compatible Replacement Blades MS-316RB, Application Fiber Optic Slitting and Ringing Tools, Maximum Cable Diameter 6.8 mm, Minimum Cable Diameter 2.9 mm, Blade Life 5,000 Slits/Cuts, Cutting Application Ringing, Slitting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.