Shop JONARD TOOLS
See all product information
Create Account
Slitting and Ringing Tool
- Mfr # MS-446
- Zoro # G822823051
product price:Â
$
198.95
/ea
Free Shipping & Returns
Key Features
Tool Height
1.5 in
Slitting Groove Sizes
8.7 mm to 14.6 mm
Maximum Cable Diameter
14.6 mm
Application
Fiber Optic Slitting and Ringing Tools
Ringing Groove Sizes
8.7 mm to 14.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS-446
- Zoro #
- G822823051
- UPC #
- 810053350775
- Country of Origin
- Taiwan, Province of China
- Application
- Fiber Optic Slitting and Ringing Tools
- Number of Ringing Grooves
- 4
- Item
- Slitting and Ringing Tool
- Compatible Replacement Blades
- MS-446RB
- Features
- Consists of 4 Precision Slitting Grooves and 4 Precision Ring Grooves Ranging in Size from 5.8 mm to 12 mm, One Side of the Tool Performs Radial/Ring Cuts and the Other Side Slits the Cable (Longitudinal Cut)
- Number of Slitting Grooves
- 4
- For Use With
- TK-107B 1.2 mm to 22.6 mm Backpack Fiber Optic Mid Span Slit and Ring Tool Kit+
- Cutting Application
- Ringing, Slitting
- Compatible Product Type
- TK-107B 1.2 mm to 22.6 mm Backpack Fiber Optic Mid Span Slit and Ring Tool Kit+
Dimensions
- Tool Height
- 1.5 in
- Slitting Groove Sizes
- 8.7 mm to 14.6 mm
- Maximum Cable Diameter
- 14.6 mm
- Ringing Groove Sizes
- 8.7 mm to 14.6 mm
- Minimum Cable Diameter
- 8.7 mm
- Tool Width
- 3.1 in
- Tool Length
- 4 in
- Fits Chest Size
- Consists of 4 Precision Slitting Grooves and 4 Precision Ring Grooves Ranging in Size from 5.8 mm to 12 mm, One Side of the Tool Performs Radial/Ring Cuts and the Other Side Slits the Cable (Longitudinal Cut)
Description
Slitting and Ringing Tool, Number of Slitting Grooves 4, Number of Ringing Grooves 4, Slitting Groove Sizes 8.7 mm to 14.6 mm, Ringing Groove Sizes 8.7 mm to 14.6 mm, Compatible Replacement Blades MS-446RB, Application Fiber Optic Slitting and Ringing Tools, Maximum Cable Diameter 14.6 mm, Minimum Cable Diameter 8.7 mm, Cutting Application Ringing, Slitting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.