Shop JONARD TOOLS
See all product information
Create Account
Slitting and Ringing Tool
- Mfr # MS-836
- Zoro # G122823768
product price:Â
$
224.95
/ea
Free Shipping & Returns
Key Features
Number of Ringing Grooves
4
Compatible Replacement Blades
MS-836RB
Tool Width
1.4 in
Tool Height
3.5 in
Slitting Groove Sizes
11.6 mm to 22.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS-836
- Zoro #
- G122823768
- UPC #
- 810053352229
- Country of Origin
- Taiwan, Province of China
- Number of Ringing Grooves
- 4
- Compatible Replacement Blades
- MS-836RB
- Application
- Cable and Wire Strippers
- Features
- Blade Life
- 5,000 Slits/Rings
- Item
- Slitting and Ringing Tool
- For Use With
- Corning RocketRibbon(R) Cables
- Cutting Application
- Ringing, Slitting
- Number of Slitting Grooves
- 4
- Compatible Product Type
- Corning RocketRibbon(R) Cables
Dimensions
- Tool Width
- 1.4 in
- Tool Height
- 3.5 in
- Slitting Groove Sizes
- 11.6 mm to 22.6 mm
- Tool Length
- 4.7 in
- Ringing Groove Sizes
- 11.6 mm to 22.6 mm
- Minimum Cable Diameter
- 11.6 mm
- Maximum Cable Diameter
- 22.6 mm
- Fits Chest Size
Description
Slitting and Ringing Tool, Number of Slitting Grooves 4, Number of Ringing Grooves 4, Slitting Groove Sizes 11.6 mm to 22.6 mm, Ringing Groove Sizes 11.6 mm to 22.6 mm, Compatible Replacement Blades MS-836RB, Application Cable and Wire Strippers, Maximum Cable Diameter 22.6 mm, Minimum Cable Diameter 11.6 mm, Blade Life 5,000 Slits/Rings, Cutting Application Ringing, Slitting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.