Zoro Homepage

Star Key Can Wrench Kit for LQ & LB Patterns

  • Mfr # SSK-600

  • Zoro # G311755917


product price: $34.95
/ea

Key Features

Overall Length
12.7"
Width
0.84"
Socket Type
LQ & LB Slam Key
Compatible
SSK-60 & SSK-90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSK-600
Zoro #
G311755917
UPC #
810132435249
Country of Origin
China

Dimensions

Overall Length
12.7"
Width
0.84"

Details

Socket Type
LQ & LB Slam Key
Compatible
SSK-60 & SSK-90

Description

With two 7/16'' hex sockets and included LQ & LB Slam Key, this kit is the perfect tool for opening LQ & LB outdoor pedestals. This kit features the following:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.