Zoro Homepage

Star Key, Flower/7 Point, Plastic

  • Mfr # SSK-85

  • Zoro # G0097365


product price: $24.29
/ea

Key Features

Type
Double Ended
Number of Pieces
1
Length (In.)
1 3/4 in
Contact Type
LB 8 Point Star, LS 5 Point Star
Overall Length
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSK-85
Zoro #
G0097365
UPC #
811490016798
Country of Origin
China

Dimensions

Length (In.)
1 3/4 in
Overall Length
1-3/4"
Hex Size
7/16 in, 1 1/2 in
Tool Length
2 in

Details

Item
Star Key
Type
Double Ended
Number of Pieces
1
Contact Type
LB 8 Point Star, LS 5 Point Star
Features
Made of Hardened Carbon Steel for Maximum Strength and Durability, Two-Sided So You Can Switch from One Pattern to the Other Quickly and Easily
Compatible Product Type
Star Can Wrench
Number of Points
5-Point, 8-Point
Tool Weight
0.07 lb
Shaft Material
Steel
Key Shape
LB - 8-Point Star
Compatible Lock Type
LB, LS
Product Type
Star Key
Handle Material
Plastic

Description

With this JONARD TOOLS SSK-85 Star Key, you can quickly connect or disconnect hydraulic fittings. The plastic construction makes it sturdy and durable. It has a star key contact type with an 8 point star for larger hydraulic connectors and a 5 point star for smaller ones. The double ended wrench allows you to work in tight spaces. With a length of 1 3/4 in., the wrench is perfect for quick applications on equipment like forklifts, skid steers, loaders and other vehicles. If you are looking for an efficient tool that will save time when connecting or disconnecting hydraulic fittings, then this JONARD TOOLS SSK-85 Star Key is what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.