Zoro Homepage

Star Key, Hex Tip Style, Plastic

  • Mfr # SSK-716

  • Zoro # G0097347


product price: $18.95
/ea

Key Features

Number of Pieces
1
Overall Length
7"
Features
has Two 7/16 in Hex Sockets, 1 1/2 in Deep on Either End, Which can be used to Open Enclosures that Require a 7/16 in Socket
Product Type
Star Key Can Wrench
Handle Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSK-716
Zoro #
G0097347
UPC #
811490016897
Country of Origin
China

Dimensions

Overall Length
7"
Tool Length
7 1/2 in
Hex Size
7/16 in

Details

Item
Star Key
Number of Pieces
1
Features
has Two 7/16 in Hex Sockets, 1 1/2 in Deep on Either End, Which can be used to Open Enclosures that Require a 7/16 in Socket
Product Type
Star Key Can Wrench
Handle Color
Blue
Key Shape
LB - 8-Point Star, LC 7-Point Pattern, LK Flower, LS 5-Point Star
Handle Material
Plastic
Compatible Lock Type
P Lock
Tool Weight
0.24 lb
Compatible Product Type
SSK P Key Insert, SSK Star Keys
Number of Points
6-Point

Description

The Jonard SSK-716 Star Key is an essential tool for your next project. The tool features a star key with plastic handle and hex tip style. The 7/16" hex tip size allows you to fit into most screws. It measures 1 1/2" in length, allowing you to get to the screw without damaging it or the surrounding area. Jonard's SSK-716 Star Key is an excellent addition to your collection of tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.