Zoro Homepage

Star Key Kit

  • Mfr # SSK-850

  • Zoro # G9191905


product price: $36.15
/ea

Key Features

Includes
SSK-716 7/16 in Star Key Can Wrench, SSK-85 Slam Lock Star Key for LB and LS Pedestal Locks
Features
SSK-716 has Two 7/16 in Hex Sockets, 1 1/2 in Deep on Either End, Which can be used to Open Enclosures that Require a 7/16 in Socket
Hex Size
7/16 in
Handle Color
Blue
Product Type
Star Key Can Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSK-850
Zoro #
G9191905
UPC #
811490017276
Country of Origin
China

Dimensions

Hex Size
7/16 in
Tool Length
7 in

Details

Item
Star Key Kit
Includes
SSK-716 7/16 in Star Key Can Wrench, SSK-85 Slam Lock Star Key for LB and LS Pedestal Locks
Features
SSK-716 has Two 7/16 in Hex Sockets, 1 1/2 in Deep on Either End, Which can be used to Open Enclosures that Require a 7/16 in Socket
Handle Color
Blue
Product Type
Star Key Can Wrench
Compatible Product Type
SSK P Key Insert, SSK Star Keys
Number of Points
5-Point, 8-Point
Compatible Lock Type
LB, LS
Key Shape
LS 5-Point Star

Description

Star Key Kit, Tool Length 7 in, Number of Points 5-Point, 8-Point, Hex Size 7/16 in, Compatible Lock Type LB, LS, Key Shape LS 5-Point Star, Compatible Product Type SSK P Key Insert, SSK Star Keys, Features SSK-716 has Two 7/16 in Hex Sockets, 1 1/2 in Deep on Either End, Which can be used to Open Enclosures that Require a 7/16 in Socket, Handle Color Blue, Includes SSK-716 7/16 in Star Key Can Wrench, SSK-85 Slam Lock Star Key for LB and LS Pedestal Locks, Product Type Star Key Can Wrench

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.