Zoro Homepage

Star Key

  • Mfr # SSK-80

  • Zoro # G9191826


product price: $24.15
/ea

Key Features

Includes
Double Ended Slam Lock Key
Features
Made of Hardened Carbon Steel for Maximum Strength and Durability, Two-Sided So You Can Switch from One Pattern to the Other Quickly and Easily
Hex Size
7/16 in, 1 1/2 in
Tool Length
2 in
Product Type
Star Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSK-80
Zoro #
G9191826
UPC #
811490017337
Country of Origin
China

Dimensions

Hex Size
7/16 in, 1 1/2 in
Tool Length
2 in

Details

Item
Star Key
Includes
Double Ended Slam Lock Key
Features
Made of Hardened Carbon Steel for Maximum Strength and Durability, Two-Sided So You Can Switch from One Pattern to the Other Quickly and Easily
Product Type
Star Key
Compatible Lock Type
LB, LG
Compatible Product Type
Star Can Wrench
Shaft Material
Steel
Tool Weight
0.07 lb
Number of Points
8-Point
Key Shape
LS 5-Point Star

Description

Star Key, Tool Length 2 in, Number of Points 8-Point, Hex Size 7/16 in, 1 1/2 in, Compatible Lock Type LB, LG, Key Shape LS 5-Point Star, Compatible Product Type Star Can Wrench, Features Made of Hardened Carbon Steel for Maximum Strength and Durability, Two-Sided So You Can Switch from One Pattern to the Other Quickly and Easily, Includes Double Ended Slam Lock Key, Product Type Star Key, Shaft Material Steel, Tool Weight 0.07 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.