Zoro Homepage

Star Key, Star/Flower Tip Style, Plastic

  • Mfr # SSK-75

  • Zoro # G0097478


product price: $21.95
/ea

Key Features

Number of Pieces
1
Overall Length
1-3/4"
Features
Made of Hardened Carbon Steel for Maximum Strength and Durability, Two-Sided So You Can Switch from One Pattern to the Other Quickly and Easily
Number of Points
7-Point
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSK-75
Zoro #
G0097478
UPC #
811490016781
Country of Origin
China

Dimensions

Overall Length
1-3/4"
Hex Size
7/16 in, 1 1/2 in
Tool Length
2 in

Details

Item
Star Key
Number of Pieces
1
Features
Made of Hardened Carbon Steel for Maximum Strength and Durability, Two-Sided So You Can Switch from One Pattern to the Other Quickly and Easily
Number of Points
7-Point
Handle Material
Plastic
Tool Weight
0.07 lb
Compatible Lock Type
LC, LG
Shaft Material
Steel
Product Type
Star Key
Compatible Product Type
Star Can Wrench
Key Shape
LC 7-Point Pattern

Description

The Jonard SSK-75 Star Key is a handy tool that is an essential for any toolbox. It features a plastic handle and star/flower tip style, making it convenient to use in tight spaces. The LC/LG size fits LC or LG sizes of screws used on equipment such as air conditioners, heat pumps, and refrigerators. A small shank length means you can access hard to reach areas easily. Make sure you have the Jonard SSK-75 Star Key in your toolkit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.