Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stubby Speed Wrench, 4 in L., 7/16 in Head

  • Mfr # ASWS-R716

  • Zoro # G8958275


product price: $21.59
/ea

Key Features

Size
7/16 in
Overall Length
3 3/4 in
Material
Alloy Steel
Finish
Chrome
Head Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASWS-R716
Zoro #
G8958275
UPC #
811490016491
Country of Origin
China

Dimensions

Size
7/16 in
Overall Length
3 3/4 in
Head Width
7/16 in
Wrench Length Style
Stubby
Head Size
7/16 in
Head Thickness
3/16 in

Details

Item
Stubby Speed Wrench
Material
Alloy Steel
Finish
Chrome
Tether Style
Not Tether Capable
Ratcheting
Yes
Head Offset Angle
0 Degrees
Measurement Type
SAE
Min. Arc Swing
1.7 Degrees
Corrosion Resistant
Yes
Number of Points
12
Nonsparking
No
Reversing
No
Box End Type
12-Point Box End
Weight
0.119 lb
Insulated
No
Opening Angle (Deg.)
15 Degrees
Opening Type
Speed Style
Handle Type
One Piece
Handle Color
Silver
Anti-Slip Design
No
Head Type
Standard
Non-Magnetic
Yes

Description

This JONARD TOOLS ASWS-R716 Stubby Speed Wrench is an essential tool for working on pumps and other fasteners. It has a 3 3/4 in. length, 7/16 in. head size and 7/16 in. head offset angle. The chrome finish of the alloy steel wrench gives it a stylish look that will complement your workstation's décor. The 12-point box end allows you to adjust parts without having to reposition the wrench. Its 0 degree head offset angle and 1.7 degree min arc swing make this speed wrench easy to use and comfortable on your hands as well as wrists, allowing you to perform multiple tasks with ease and efficiency You can rely on this JONARD TOOLS ASWS-R716 Stubby Speed Wrench when it comes time to tighten or loosen fasteners at work or home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.