Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T Handle Security Wrench - 1/2

  • Mfr # BW-512

  • Zoro # G110832512


product price: $18.95
/ea

Key Features

Application
Removing 1/2" hext tamper proof fasteners
Overall Length
6 in.
Weight
0.808
Depth
0.8 in.
Width
9.75 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW-512
Zoro #
G110832512
UPC #
810053352472
Country of Origin
China

Dimensions

Overall Length
6 in.
Depth
0.8 in.
Width
9.75 in.

Details

Application
Removing 1/2" hext tamper proof fasteners
Weight
0.808
Handle Color
Blue

Description

0.40” deep recessed hole for fastening security screws


  • •Large T-shaped handle makes it easy to install or remove security screws
  • •Plastic dipped handle for greater comfort

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.