Zoro Homepage

Tabbing Shear, for Tethering

  • Mfr # TS-850

  • Zoro # G4595954


product price: $66.79
/ea

Key Features

Overall Length
8 1/2 in
Features
Ideal for Longitudinal Cuts in Cable Sheath and Metallic Shield for Placement of Inner Sheath Bond Clamps
Handle Type
Plastic Formed Ergonomic Handle
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Adjustable
NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-850
Zoro #
G4595954
UPC #
811490014831
Country of Origin
China

Dimensions

Overall Length
8 1/2 in

Details

Item
Tabbing Shear
Features
Ideal for Longitudinal Cuts in Cable Sheath and Metallic Shield for Placement of Inner Sheath Bond Clamps
Handle Type
Plastic Formed Ergonomic Handle
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Adjustable
NO
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Chrome Plated
Stripping Capacity- Cable
1.25 in
Maximum Stripping Capacity - Stranded Wire
1.25 in
Insulated
No
Jaw Opening Type
Spring Return
Maximum Stripping Capacity - Solid Wire
1.25 in
Adjustment Mechanism
None
Grip Style
Standard Cushion
Minimum Stripping Capacity - Stranded Wire
1.25 in
Weight
0.79 lb
Minimum Stripping Capacity - Solid Wire
1.25 in
Stripping Capacity - Solid Wire
1.25 in
Tether Ready
No
Grip Material
Plastic
Tool Functions
Cut
For Wire/Cable Type
Copper Cable
Application
Cutting
Cutting Capacities
1 1/4 in
Body Material
Steel
Handle Style
Standard
Type
Cable Slitters
Stripping Capacity- Stranded Wire
1.25 in

Description

Tabbing Shear, Stripping Capacity - Solid Wire 1.25 in, Stripping Capacity- Cable 1.25 in, Stripping Capacity- Stranded Wire 1.25 in, Type Cable Slitters, For Wire/Cable Type Copper Cable, Cutting Capacities 1 1/4 in, Handle Style Standard, Insulated No, Adjustment Mechanism None, Application Cutting, Body Material Steel, Features Ideal for Longitudinal Cuts in Cable Sheath and Metallic Shield for Placement of Inner Sheath Bond Clamps, Finish Chrome Plated, Grip Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.