Shop JONARD TOOLS

TampResisScrDrv, ScHx, 5/32in, Blue, Hex

  • Mfr # BW-532-3
  • Zoro # G1936742

product price: 
$
9.29
/ea

Key Features

Number of Pieces
1
Includes
Booth Wrench
SAE or Metric
SAE
Features
0.25 in (6.35mm) Hole Depth, 0.094 in (2.39mm) Hole Diameter
Material
Plastic Handle/Steel Shaft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BW-532-3
Zoro #
G1936742
UPC #
811490013841
Country of Origin
China
Item
Tamper Resistant Hex Screwdriver
Number of Pieces
1
Includes
Booth Wrench
SAE or Metric
SAE
Features
0.25 in (6.35mm) Hole Depth, 0.094 in (2.39mm) Hole Diameter
Material
Plastic Handle/Steel Shaft
Screwdriver Tip Style
Tamper Resistant Hex
Tip Style Group
Security
Screwdriver and Nut Driver Grouping
Screwdrivers
Finish
Black
Sub-Category
Booth Wrench
Tip Finish
Heat Treated
ESD Safe
No
Tether Ready
No
Non-Sparking
No
Handle Material
Plastic
Shank Coating
Heat Treated
Magnetized Tip
No
Shank Finish
Black Oxide
Insulated
No
Shank Material
Alloy Steel
Corrosion Resistant
No
Non-Magnetic
No
Shank Shape
Hex
Grip Style
Cushion
Tip Style
Security Hex
Replaceable Shank
No
Handle Color
Blue
Tip Material
Heat Treated Carbon Steel
Series
BW Wrenches
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Not Corrosion-Resistant
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Replaceable Shank
Tether Status
Not Tether Capable
Shell Material
Plastic Handle/Steel Shaft

Dimensions

Overall Length
6 in
Tip Size
5/32 in
Shank Length
3 1/4 in
Size
3"
Shank Diameter
5/32 in
Handle Length
3 1/2 in
For Fastener Size
5/32 in
Wire Rope Length
6 in
Length
6 in

Description

If you are looking for a tool kit that has all the tools you need, this JONARD TOOLS BW-532-3 General Hand Tool Kit is just what you need. This hand tool kit comes with everything you need to get started on your next project. It features an overall length of 6 in., screwdriver tip style of tamper resistant hex, and shank length of 3 1/4 in. The black plastic handle has a heat treated tip finish and its 3 1/2 in. handle is comfortable to hold onto. This General Hand Tool Kit from JONARD TOOLS is a great value for money, especially when it comes to home improvement projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.