Shop JONARD TOOLS
See all product information
Create Account
Tool Pouch, Tan, Leather, 2 Pockets
Mfr # H-40
Zoro # G4527397
product price:Â
$
15.99
/ea
Key Features
Material
Leather
Color
Tan
Width (In.)
13/16 in
Height (In.)
9 in
Fits Belts Up To (In.)
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-40
- Zoro #
- G4527397
- UPC #
- 811490014138
- Country of Origin
- China
Dimensions
- Width (In.)
- 13/16 in
- Height (In.)
- 9 in
- Depth (In.)
- 3 in
- Overall Width
- 13/16 in
- Overall Depth
- 3 in
- Overall Height
- 9 in
- Belt Width
- 2 in
- For Maximum Belt Width
- 2 in
Description
Tool Pouch, Attachment Type Belt Slot, Belt Width 2 in, Closure Type Open Top, Color Tan, Compatible with Manufacturer Model No. ES-1964, KN-7, Compatible with Product Type Cable-Splicer Knife, Electrician's Scissor, Features Not Applicable, For Maximum Belt Width 2 in, Includes Cable Splicer's Kit, Material Leather, Number of Inside Pockets 0, Number of Outside Pockets 2, Number of Pockets 2, Overall Depth 3 in, Overall Height 9 in, Overall Width 13/16 in, Primary Application Electrician
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov