Shop KLEIN TOOLS
See all product information
Create Account
Conduit Bender Holder, Blk, Nylon/Plastic
- Mfr # 54852MB
- Zoro # G223924388
product price:Â
$
31.59
/ea
Key Features
Overall Depth
5 in
Color
Black
Installment Method
Snap-On
For Use With Mfr. Model Number
54831MB, 54834MB
Load Capacity
20 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54852MB
- Zoro #
- G223924388
- UPC #
- 092644548529
- Country of Origin
- Thailand
- Item
- Conduit Bender Holder
- Color
- Black
- Installment Method
- Snap-On
- For Use With Mfr. Model Number
- 54831MB, 54834MB
- Load Capacity
- 20 lb
- Compatible Brand
- Klein Tools
- Compatible Series
- MODbox(TM)
- Material
- Nylon, Plastic
- Finish
- Plastic
- Shell Material
- Nylon, Plastic
- Wire Color
- Black
- Traction Material
- Nylon, Plastic
Dimensions
- Overall Depth
- 5 in
- Overall Height
- 3 3/8 in
- Overall Width
- 4 1/2 in
Description
Conduit Bender Holder, Load Capacity 20 lb, Material Nylon, Plastic, Color Black, Includes Not Applicable, For Use With Mfr. Model Number 54831MB, 54834MB, Overall Depth 5 in, Overall Width 4 1/2 in, Overall Height 3 3/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.