Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminator Tool, Cam Style Locking, 9 in

  • Mfr # TTCG-6270-9

  • Zoro # G5056344


product price: $50.95
/ea

Key Features

Number of Pieces
1
Material
Aluminum
Length (In.)
9 in
Contact Type
Cam
Contact Size
11, 13, 15, 9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTCG-6270-9
Zoro #
G5056344
UPC #
811490014954
Country of Origin
China

Dimensions

Length (In.)
9 in
Contact Size
11, 13, 15, 9
Tool Length
9 in

Details

Item
Terminator Tool
Number of Pieces
1
Material
Aluminum
Contact Type
Cam
Features
For Corning Gilbert Style Terminators, NS-5762-3, -9, -11, -13, -15
Includes
Lifetime Warranty
Color Code
Blue
Application
For Locking/Unlocking Terminators
For Use With
Gilbert NS 5762 3, NS 5762 11, NS 5762 13, NS 5762 15, NS 5762 9
Tool Weight
0.373 lb
Handle Color
Blue

Description

Terminator Tool, Handle Color Blue, Tool Length 9 in, For Use With Gilbert NS 5762 3, NS 5762 11, NS 5762 13, NS 5762 15, NS 5762 9, Tool Weight 0.373 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.