Zoro Homepage

Terminator Tool w/Prongs, 8 In. L

  • Mfr # TT-7V

  • Zoro # G0344443


product price: $30.69
/ea

Key Features

Number of Pieces
1
Material
Steel and Plastic
Length (In.)
8 in
Application
For Locking Terminators
Color Code
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-7V
Zoro #
G0344443
UPC #
811490012134
Country of Origin
China

Dimensions

Length (In.)
8 in
Tool Length
9 in
Handle Diameter
1.25 in

Details

Item
Terminator Tool w/Prongs
Number of Pieces
1
Material
Steel and Plastic
Application
For Locking Terminators
Color Code
Blue
Includes
Prongs
Features
4 in Shaft, Ergonomic Handle
For Use With
Gilbert Morlock, PCT LT, PPC PST, Signal Vision LT, Signal Vision SV LTA
Handle Color
Blue
Tool Weight
0.249 lb
Termination Style
Spring Ears

Description

Terminator Tool w/Prongs, Termination Style Spring Ears, Handle Color Blue, Tool Length 9 in, For Use With Gilbert Morlock, PCT LT, PPC PST, Signal Vision LT, Signal Vision SV LTA, Handle Diameter 1.25 in, Tool Weight 0.249 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.