Zoro Homepage

Tool Bag, Black, Nylon, 21 Pockets

  • Mfr # H-90

  • Zoro # G4138675


product price: $85.95
/ea
Free Shipping & Returns

Key Features

Width
8"
Color
Black
Material
Nylon
Features
Tool Bag
Length
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-90
Zoro #
G4138675
UPC #
811490017085
Country of Origin
China

Dimensions

Width
8"
Length
11"
Overall Width
11 in
Overall Depth
8 in
Height
10"
Overall Height
10 in

Details

Item
Tool Bag
Color
Black
Material
Nylon
Features
Tool Bag
Number of Pockets
21
Primary Application
General Purpose

Description

When you need to carry your tools around, the JONARD TOOLS H-90 Tool Bag is a practical solution. It has a roomy interior that can hold everything you need. The tool bag is made of durable nylon and has an overall height of 10 in. and width of 8 in. It also has 21 pockets for storing small parts, as well as a basic material of nylon. With its black color, this sturdy tool bag will fit right into any environment. You can keep all your tools neatly organized with the JONARD TOOLS H-90 Tool Bag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.