Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench, 1/2in. Drive, Steel

  • Mfr # TWAF-1220

  • Zoro # G8958266


product price: $50.29
/ea

Key Features

Drive Size
1/2 in
Head Type
Standard
Overall Length
6 1/2 in
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Handle
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWAF-1220
Zoro #
G8958266
UPC #
811490016453
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
6 1/2 in
Overall Width
1 in

Details

Item
Preset Micrometer Torque Wrench
Head Type
Standard
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Handle
Plastic
Material
Alloy Steel
Handle Type
Cushion Grip, Ergonomic
Handle Material
Rubber
Torque Measurement Type
Inch-Pound
Rotation
Clockwise and Counterclockwise
Ratcheting
No
Tether Capable
Tether Capable
Primary Scale Increments
Preset
Ratcheting Angle
12 Degrees
Setting
Preset
Min. Arc Swing
15 Degrees
Calibration Certificate Included
No
Primary Scale Range
20 in-lb
Visual/Audible Indicators
Audible Click
Min. Number of Cycles
5
Number of Geared Teeth
0
Corrosion Resistant
Yes
Tether Style
Tether Capable
Extended Data Testing
No
Head Movement
Fixed
Clockwise Accuracy
+/- 4%
Finish
Black Oxide
Primary Scale Minimum Torque
20 in-lb
Weight
0.35 lb
Nonsparking
No
Torque Adjustability
Factory Set
Torque Limiting Mechanism
Click-Type
Primary Scale Maximum Torque
20 in-lb
Torque Range
0 in-lb to 20 in-lb
Handle Color
Blue
Torque Setting
Pre-Set
Counterclockwise Accuracy
+/- 6%
Dual Scale
No
Insulated
No

Description

The Jonard Tools TWAF-1220 Torque Wrench is a micrometer torque wrench that is designed to provide the best in accuracy and performance. It offers a high degree of control over the output, while also being able to fit into tight spaces. This preset micrometer torque wrench provides +/-4% CW and +/-6% CCW at 20 to 100% of full scale. It has a 0 in-lb to 20 in-lb range, with an overall length of 6 1/2 inches. The head type is standard, with clockwise and counterclockwise rotation available. Whether you are looking for increased accuracy or maximum control, you will definitely want to get your hands on the Jonard Tools TWAF-1220 Torque Wrench.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.