This item is Discontinued.

Jonard Tools Torque Wrench, Full Head, 7/16", 30 in-l TWAF-71630K

This item is Discontinued.

Jonard Tools

Torque Wrench, Full Head, 7/16", 30 in-l (Discontinued)

Mfr # TWAF-71630K
Zoro # G4594817
UPC # 811490017986
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TWAF-71630K
Zoro #
G4594817
UPC #
811490017986
Country of Origin
China

Details

Item
Torque Wrench, Full Head, 7/16", 30 in-lb, Pink Handle

Description

Torque Wrench, Full Head, 7/16 In., 30 in-lb, Pink Handle

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.