Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench, Speed Head, 7/16, 30 in-lb

  • Mfr # TWAS-71630

  • Zoro # G2737743


product price: $39.89
/ea

Key Features

Drive Size
7/16 in
Head Type
Standard
Overall Length
6 1/2 in
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Handle
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWAS-71630
Zoro #
G2737743
UPC #
811490010666
Country of Origin
China

Dimensions

Drive Size
7/16 in
Overall Length
6 1/2 in
Overall Width
4/5 in

Details

Item
Preset Micrometer Torque Wrench
Head Type
Standard
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Handle
Ergonomic
Material
Alloy Steel
Handle Type
Cushion Grip, Ergonomic
Handle Material
Rubber
Torque Measurement Type
Inch-Pound
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Primary Scale Increments
Preset
Tether Capable
Tether Capable
Calibration Certificate Included
No
Min. Arc Swing
15 Degrees
Setting
Preset
Visual/Audible Indicators
Audible Click
Ratcheting Angle
15 Degrees
Primary Scale Range
30 in-lb
Number of Geared Teeth
0
Min. Number of Cycles
5
Torque Setting
Pre-Set
Finish
Black Oxide
Torque Range
0 in-lb to 30 in-lb
Torque Adjustability
Factory Set
Tether Style
Tether Capable
Torque Limiting Mechanism
Click-Type
Dual Scale
No
Weight
0.35 lb
Insulated
No
Head Movement
Ratcheting
Corrosion Resistant
Yes
Handle Color
Blue
Clockwise Accuracy
+/- 4%
Nonsparking
No
Counterclockwise Accuracy
+/- 6%
Primary Scale Maximum Torque
30 in-lb
Primary Scale Minimum Torque
30 in-lb
Extended Data Testing
No

Description

Preset Micrometer Torque Wrench, Inch-Pound, Drive Size 7/16 in, Torque Range 0 in-lb to 30 in-lb, Primary Scale Minimum Torque 30 in-lb, Primary Scale Maximum Torque 30 in-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Factory Set, Tether Capable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.