Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench, Swiv. Head, 3/8 Dr, 40 in-lb

  • Mfr # TWSW-40

  • Zoro # G4536603


product price: $69.95
/ea

Key Features

Drive Size
3/8 in
Head Type
Flexible
Overall Length
7 in
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Handle
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWSW-40
Zoro #
G4536603
UPC #
811490012288
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
7 in
Overall Width
3/8 in

Details

Item
Preset Micrometer Torque Wrench
Head Type
Flexible
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Handle
Ergonomic
Material
Alloy Steel
Handle Type
Cushion Grip, Ergonomic
Handle Material
Rubber
Torque Measurement Type
Inch-Pound
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Primary Scale Increments
Preset
Calibration Certificate Included
No
Visual/Audible Indicators
Audible Click
Primary Scale Range
40 in-lb
Setting
Preset
Min. Arc Swing
90 Degrees
Tether Capable
Tether Capable
Ratcheting Angle
90 Degrees
Min. Number of Cycles
5
Number of Geared Teeth
0
Torque Adjustability
Factory Set
Head Movement
Swivel
Primary Scale Minimum Torque
40 in-lb
Clockwise Accuracy
+/- 4%
Dual Scale
No
Torque Range
0 in-lb to 40 in-lb
Handle Color
Red
Primary Scale Maximum Torque
40 in-lb
Torque Limiting Mechanism
Click-Type
Torque Setting
Pre-Set
Weight
0.52 lb
Finish
Black Oxide
Extended Data Testing
No
Insulated
No
Corrosion Resistant
Yes
Nonsparking
No
Tether Style
Tether Capable
Counterclockwise Accuracy
+/- 6%

Description

If you're looking for a preset torque wrench that can handle jobs of various sizes, the Jonard Tools TWSW-40 Torque Wrench is what you need. This tool is designed to provide accuracy and reliability at a very affordable price. It has a flexible head which makes it easy to access hard-to-reach areas. This 3/8 in drive micrometer torque wrench has a CW and CCW rotation that enables its user to apply fasteners in both directions. The maximum torque range is 40 in lb with an accuracy of +/-4% CW and +/-6% CCW at 20 to 100% of full scale. Its black oxide finish ensures durability and also offers corrosion resistance, so it can be used outdoors as well as indoors. Whether you are working on vehicles or electronics, the Jonard Tools TWSW-40 Torque Wrench will help you get the job done right.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.