Zoro Homepage

TriggerTech Insulated Cable stapler

  • Mfr # STG-100

  • Zoro # G915627863


product price: $61.89
/ea

Key Features

Overall Length
7 1/2 in
Staple Capacity
15
Body Material
Stainless Steel
Standards
UL Listed
Nail Length
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STG-100
Zoro #
G915627863
UPC #
810053359914
Country of Origin
India

Dimensions

Overall Length
7 1/2 in
Nail Length
5/16 in
For Wire Outside Diameter
5/16 in
Overall Height
5 1/4 in
Adjustable Drive Depth
Yes
For Staple Width
1/4 in, 5/16 in
For Staple Leg Length
1/4 in, 5/16 in
Overall Width
1 1/16 in

Details

Staple Capacity
15
Body Material
Stainless Steel
Standards
UL Listed
Item
Staple Gun
Features
Adjustable Depth Drive, Effortless Drop-In Loading, Front and Back Staple Guides, Reliable Jam-Resistant Mechanism
Drive Style
Straight
Weight
1.65 lb
Forward Action Stapling Position
Yes
Series
TriggerTack
For Fastener Style
Insulated Flat Crown Staples
Staple Loading Location
Drop-In Loading
Stapler Type
Wire & Cable Stapler
Body Finish
Powder Coated

Description

Staple Gun, For Fastener Style Insulated Flat Crown Staples, Stapler Type Wire & Cable Stapler, For Staple Leg Length 1/4 in, 5/16 in, Body Material Stainless Steel, For Staple Width 1/4 in, 5/16 in, Staple Capacity 15, Drive Style Straight, Forward Action Stapling Position Yes, Overall Width 1 1/16 in, Overall Length 7 1/2 in, Overall Height 5 1/4 in, For Wire Outside Diameter 5/16 in, For Wire Gauge 0.3125 in, Adjustable Drive Depth Yes, Body Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.