This item is Discontinued.

Jonard Tools Lid, 6" x 10", Aluminum TSUC-510

This item is Discontinued.

Jonard Tools

Lid, 6" x 10", Aluminum (Discontinued)

Mfr # TSUC-510
Zoro # G5056274
UPC # 811490015142
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSUC-510
Zoro #
G5056274
UPC #
811490015142
Country of Origin
United States

Dimensions

Length
10 in
Height
6 in
Overall Length
10 in

Details

Item
Cover
Material
Aluminum
Case Quantity
1
For Use With
Mfr. No. TSUC-5000
Ultrasonic Accessory Type
Lid
Product Type
Lid
Compatible with Manufacturer Model Number
TSUC-5000

Description

Cover, Ultrasonic Accessory Type Lid, Height 6 in, Length 10 in, For Use With Mfr. No. TSUC-5000, Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.