Zoro Homepage
This item is Discontinued.
Jonard Tools Ultrasonic Cleaner, Steel, 4 oz. Cap TSUC-5000

Ultrasonic Cleaner, Steel, 4 oz. Cap (Discontinued)

  • Mfr # TSUC-5000
  • Zoro # G5057202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSUC-5000
Zoro #
G5057202
UPC #
811490015135
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Depth
5 1/4 in
Overall Height
7 1/2 in
Tank Depth
1 3/4 in
Tank Width
2 3/4 in
Tank Height
1 3/4 in
Manufacturers Warranty Length
1 yr

Description

Ultrasonic Cleaner, Tank Capacity 4 fl oz, Tank Depth 1 3/4 in, Tank Height 1 3/4 in, Tank Width 2 3/4 in, Timer Style None, Timer Range 3 to 48 sec, Auto Shutoff No, Heated Not Heated, Includes Timer No, Tank Material Steel, Voltage 100/240V AC, Max. Temp. 70 Degrees F, Overall Depth 5 1/4 in, Overall Height 7 1/2 in, Overall Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.