Zoro Homepage

Visual Fault Locator

  • Mfr # VFL-25

  • Zoro # G6223761


product price: $139.95
/ea
Free Shipping & Returns

Key Features

For Use With
Fiber Optic Cables
Application
Fiber Tracing, Fiber Routing, Continuity Testing and to Locate Breakpoints with Bending and Cracking of the Fiber
Measures
Multimode Fiber Links At 850nm and 1300nm
Connector Type
FC, SC, ST
Calibration Certificate
Available Separately
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFL-25
Zoro #
G6223761
UPC #
811490016026
Country of Origin
China

Dimensions

Wavelength
650 nm
Length
1.87 Inch
Width
7.5 Inch
Height
0.87 Inch
Maximum Wavelength Measurement
650 nm
Battery Size
AAA

Details

Item
Visual Fault Locator
For Use With
Fiber Optic Cables
Application
Fiber Tracing, Fiber Routing, Continuity Testing and to Locate Breakpoints with Bending and Cracking of the Fiber
Measures
Multimode Fiber Links At 850nm and 1300nm
Connector Type
FC, SC, ST
Calibration Certificate
Available Separately
Product Type
Visual Fault Locator
Storage Temperature
-40 Fahrenheit (-40 Celsius) to 185 Fahrenheit (85 Celsius)
Light source
Class IIIA Laser Diode
Battery life
60 hours
Distance
Up to 5 km (3.10 miles)
Working Temperature
-4 Fahrenheit (-20 Celsius) to 140 Fahrenheit (60 Celsius)
Fiber Connector
FC, SC, ST
Power
2 AAA Batteries
Maximum Operating Temperature
140 Degrees F
IP Rating
IP40
Battery Chemistry
Alkaline
Minimum Operating Temperature
-4 Degrees F
Alert Type
Light
Testing Functions
Fiber Tracing
Number of Batteries Required
2
Fiber Mode Measured
Multi-Mode, Single-Mode
Includes Batteries
Yes
Fault Location Pulse Duration
1 min
CAT Safety Rating
CAT I

Description

Visual Fault Locator, Calibration Certificate Available Separately, Connector Type FC, SC, ST, Adapters Included Not Applicable, CAT Safety Rating CAT I, Alert Type Light, Fault Location Pulse Duration 1 min, Fiber Mode Measured Multi-Mode, Single-Mode, IP Rating IP40, Product Type Visual Fault Locator, Testing Functions Fiber Tracing, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Maximum Operating Temperature 140 Degrees F, Maximum Wavelength Measurement 650 nm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.