Zoro Homepage

Wall Template & Level For 1 & 2 Gang 3" X 2" Metal Electrical Boxes

  • Mfr # WTL-32M

  • Zoro # G9773402


product price: $19.49
/ea

Key Features

Number of Gangs
1 to 2 Gangs
Material
Thermoplastic
Color
Blue
Height
7.68 Inch
Length
1.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTL-32M
Zoro #
G9773402
UPC #
811490018754
Country of Origin
China

Dimensions

Height
7.68 Inch
Length
1.06 in
Width
4.92 in

Details

Number of Gangs
1 to 2 Gangs
Material
Thermoplastic
Color
Blue

Description

Designed specifically for cutting out single and double gang metal old work boxes, this wall template level is perfect for ensuring the boxes are level every time. This wall template level features the following: Built-in levels assist in positioning the template perfectly Wide protective rubber strips hold the template in place and prevent scuffing or scratching the wall Triangular cutouts guide cutting ;around ears in metal old work boxes Compatible with Hubbell RACO 506 single and double gang switch boxes and other similar metal old work electrical boxes Added screw holes to hold ;it ;in place for hands-free use Includes horizontal and vertical centerlines for easy alignment 1-gang cutout dimensions: 1.94 wide x 3.06 high 2-gang cutout dimensions: 3.75 wide x 3.06 high

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.