Zoro Homepage

Water Pump Pliers, 10", Steel

  • Mfr # JIC-50210

  • Zoro # G5417233


product price: $14.95
/ea

Key Features

Number of Pieces
1
SAE or Metric
SAE
Features
Secure Tongue and Groove Design for a Non-Slip Grip, Steel Handle, 6 Jaw Positions, 1-3/4" Maximum Jaw Opening
Sub-Category
Pump Pliers
Material
Forged Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JIC-50210
Zoro #
G5417233
UPC #
811490012004
Country of Origin
China

Dimensions

Jaw Length
1"
Overall Length
10"

Details

Item
Water Pump Pliers
Number of Pieces
1
SAE or Metric
SAE
Features
Secure Tongue and Groove Design for a Non-Slip Grip, Steel Handle, 6 Jaw Positions, 1-3/4" Maximum Jaw Opening
Sub-Category
Pump Pliers
Material
Forged Alloy Steel
Finish
Polished
Plier Jaw Style
Straight Jaw
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Max. Jaw Opening
1-5/8"
Adjustment Type
Groove Joint
No. of Jaw Positions
6
Handle Type
Dipped
Handle Color
Blue

Description

Water Pump Pliers, Overall Length 10 In., Jaw Length 1 In., Features Secure Tongue and Groove Design for a Non-Slip Grip, Steel Handle, 6 Jaw Positions, 1-3/4 In. Maximum Jaw Opening, Finish Polished, Handle Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.