Zoro Homepage

Water Pump Pliers, 6", Steel

  • Mfr # JIC-5026

  • Zoro # G5417288


product price: $13.95
/ea

Key Features

Number of Pieces
1
SAE or Metric
SAE
Features
Secure Tongue and Groove Design for a Non-Slip Grip; Steel Handle; 4 Jaw Positions; 1" Maximum Jaw Opening; Ergonomically Designed Handle with Dipped Plastic Grip
Sub-Category
Pump Pliers
Material
Tool steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JIC-5026
Zoro #
G5417288
UPC #
811490011717
Country of Origin
China

Details

Item
Water Pump Pliers
Number of Pieces
1
SAE or Metric
SAE
Features
Secure Tongue and Groove Design for a Non-Slip Grip; Steel Handle; 4 Jaw Positions; 1" Maximum Jaw Opening; Ergonomically Designed Handle with Dipped Plastic Grip
Sub-Category
Pump Pliers
Material
Tool steel

Description

The Jonard Tools JIC-5026 Water Pump Pliers are an essential addition to your tool collection. They have a secure tongue and groove design for a non-slip grip and steel handle. These water pump pliers come with 4 jaw positions and 1" maximum jaw opening. The Jonard Tools JIC-5026 Water Pump Pliers will give you the power to work with large nuts, bolts, or other fasteners that need a firm hold.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.