Shop JONARD TOOLS
See all product information
Create Account
Wire Cutting Shears
- Mfr # KWC-700
- Zoro # G122824192
product price:Â
$
33.95
/ea
Key Features
Application
Kevlar(TM) Cutting, Wire Cutting
Handle Design
Curved
Wire Rope Length
7 in
Features
Blades Made from 4034 Japanese Stainless Steel for the Best Cutting Performance and Long Life, Curved Handle Design with Spring-Loaded Handles Greatly Reduce Hand and Wrist Fatigue, Handles are Made of Dual Component Nylon and Santoprene(TM) Materials for Superior Comfort and Long Term Durability
Blade Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KWC-700
- Zoro #
- G122824192
- UPC #
- 810053351581
- Country of Origin
- Taiwan, Province of China
- Application
- Kevlar(TM) Cutting, Wire Cutting
- Handle Design
- Curved
- Features
- Blades Made from 4034 Japanese Stainless Steel for the Best Cutting Performance and Long Life, Curved Handle Design with Spring-Loaded Handles Greatly Reduce Hand and Wrist Fatigue, Handles are Made of Dual Component Nylon and Santoprene(TM) Materials for Superior Comfort and Long Term Durability
- Blade Material
- Stainless Steel
- Handle Material
- Nylon, Santoprene
- Cutting Action
- Shear
- Cutting Edge Type
- Serrated
- Includes Wire Stripping Notch
- Yes
- Insulated
- No
- Material Application
- Kevlar(TM), Soft Copper Cable, Soft Metal Wire
- Spring Assist Handle
- Yes
- Handle Style
- Curved
- Item
- Wire Cutting Shears
- Cutting Capacity
- 2 mm (Soft Metal Wire), 6 mm (Soft Copper Cable)
Dimensions
- Wire Rope Length
- 7 in
- Overall Length
- 7 in
- Length
- 7 in
- Fits Chest Size
- Blades Made from 4034 Japanese Stainless Steel for the Best Cutting Performance and Long Life, Curved Handle Design with Spring-Loaded Handles Greatly Reduce Hand and Wrist Fatigue, Handles are Made of Dual Component Nylon and Santoprene(TM) Materials for Superior Comfort and Long Term Durability
Description
Wire Cutting Shears, Application Kevlar(TM) Cutting, Wire Cutting, Blade Material Stainless Steel, Cutting Action Shear, Cutting Capacity 2 mm (Soft Metal Wire), 6 mm (Soft Copper Cable), Cutting Edge Type Serrated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.