Zoro Homepage

Wire Loop Puller, 8 In, Yellow, Insulated

  • Mfr # JIC-2257

  • Zoro # G4543025


product price: $19.59
/ea

Key Features

Number of Pieces
1
Material
Plastic
Length (In.)
8 in
Handle Material
Plastic
Handle Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JIC-2257
Zoro #
G4543025
UPC #
811490012295
Country of Origin
China

Dimensions

Length (In.)
8 in
Loop Length
4 1/2 in
Tool Length
8 in

Details

Item
Wire Loop Puller
Number of Pieces
1
Material
Plastic
Handle Material
Plastic
Handle Color
Yellow
Features
Insulated
Application
Pulling Wire Through Terminal Blocks, Rings On Main Frame, Or Fanning Strip Holes
Product Type
Loop Puller
Tool Function
Puller facilitates pulling wire through terminal blocks, rings on main frames, fanning strip holes
Tool Weight
0.129 lb
Insulated
Yes
End Style
Formed Hook
Body Material
Plastic
Replaceable Needle
Yes

Description

Wire Loop Puller, Product Type Loop Puller, End Style Formed Hook, Loop Length 4 1/2 in, Body Material Plastic, Tool Length 8 in, Insulated Yes, Replaceable Needle Yes, Handle Color Yellow, Handle Material Plastic, Tool Function Puller facilitates pulling wire through terminal blocks, rings on main frames, fanning strip holes, Tool Weight 0.129 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.