Zoro Homepage

Wire Loop Puller, Aluminum, 15 Iin L, Red

  • Mfr # JIC-2257M-12

  • Zoro # G4586014


product price: $66.15
/ea

Key Features

Number of Pieces
1
Material
Aluminum
Length (In.)
15 in
Handle Material
Aluminum
Features
12 in Long Crimped Loop, For A Narrower Profile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JIC-2257M-12
Zoro #
G4586014
UPC #
811490014213
Country of Origin
China

Dimensions

Length (In.)
15 in
Tool Length
15 in
Loop Length
12 in

Details

Item
Wire Loop Puller
Number of Pieces
1
Material
Aluminum
Handle Material
Aluminum
Features
12 in Long Crimped Loop, For A Narrower Profile
Application
Pulling Wire Through Terminal Blocks, Rings On Main Frame, Or Fanning Strip Holes
Handle Color
Red
Product Type
Loop Puller
Tool Weight
0.13 lb
Tool Function
Puller facilitates pulling wire through terminal blocks, rings on main frames, fanning strip holes
End Style
Formed Hook
Replaceable Needle
Yes
Insulated
No
Body Material
Metal

Description

Wire Loop Puller, Product Type Loop Puller, End Style Formed Hook, Loop Length 12 in, Body Material Metal, Tool Length 15 in, Insulated No, Replaceable Needle Yes, Handle Color Red, Handle Material Aluminum, Tool Function Puller facilitates pulling wire through terminal blocks, rings on main frames, fanning strip holes, Tool Weight 0.13 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.