This item is Discontinued.

This item is Discontinued.
Wire Wrapping Bit, 20 Awg (Discontinued)
Mfr #
WB20M
Zoro #
G9473577
UPC # 811490013537
Country of Origin China
Category Wire Wrap Tool Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WB20M
Zoro #
G9473577
UPC #
811490013537
Country of Origin
China
Dimensions
Max. Insulation Dia. (In.)
0.059 in
Wrapping Terminal Hole Dia. (In.)
0.059 in
Effective Radius (In.)
0.15 in
Wrapping Terminal Hole Depth (In.)
0.059 in
Wrap Post Size
0.045 in
Details
Type
Modified
Wire Gauge
20 AWG
Min. Terminal Diagonal (In.)
0.059 in
Max. Terminal Diagonal (In.)
0.059 in
Features
Provides 1.5 to 2 Turns Of Insulation
Wrap Function
Wrap
Description
3 inch Wire Wrapping Bit. Fully compatible with any make or model wire wrapping tool. Gauge Size: 20 AWG. Wrap Type: Modified. Max Insulation Diameter inches: 0.059. Minimum Terminal Diagonal Inches: 0.042. Max Terminal Diagonal Inches: 0.073. Terminal Hole Depth Inches: 1. Effective Radius Inches: 0.15. Terminal Hole Diameter Inches: 0.075
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.