Zoro Homepage

Wire Wrapping Sleeve, 22 to 24 AWG

  • Mfr # P-DF224

  • Zoro # G5163715


product price: $97.95
/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
Wire Gauge
22 to 24
Max. Insulation Dia. (In.)
0.073 in
Effective Radius (In.)
0.111 in
Min. Terminal Diagonal (In.)
0.054 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-DF224
Zoro #
G5163715
UPC #
811490013186
Country of Origin
China

Dimensions

Max. Insulation Dia. (In.)
0.073 in
Effective Radius (In.)
0.111 in
Unwrapping Terminal Hole Dia. (In.)
0.075 in
Wrapping Terminal Hole Depth (In.)
0.5 in
Wrapping Terminal Hole Dia. (In.)
0.075 in
Unwrapping Terminal Hole Depth (In.)
0.5 in
Terminal Hole Depth
0.5 in
Effective Radius
0.111 in
Maximum Insulation Diameter
0.073 in
Terminal Hole Diameter
0.075 in

Details

Item
Wire Wrapping Sleeve
Number of Pieces
1
Wire Gauge
22 to 24
Min. Terminal Diagonal (In.)
0.054 in
Max. Terminal Diagonal (In.)
0.073 in
Power
Manual
Maximum Terminal Diagonal
0.073 in
Product Type
Wrap Sleeve
Minimum Terminal Diagonal
0.054 in
Minimum Wire Capacity
24 AWG
Use with Bit Number
KB-DF224
Maximum Wire Capacity
22 AWG
Compatible with Series
PTX

Description

Wire Wrapping Sleeve, Product Type Wrap Sleeve, Effective Radius 0.111 in, Maximum Insulation Diameter 0.073 in, Maximum Terminal Diagonal 0.073 in, Terminal Hole Depth 0.5 in, Maximum Wire Capacity 22 AWG, Terminal Hole Diameter 0.075 in, Minimum Wire Capacity 24 AWG, Minimum Terminal Diagonal 0.054 in, Compatible with Series PTX, Use with Bit Number KB-DF224

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.