Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Wrapping Sleeve, 24 to 26 AWG

  • Mfr # P-DF2426

  • Zoro # G5163785


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
Wire Gauge
24 to 26
Max. Insulation Dia. (In.)
0.065 in
Wrapping Terminal Hole Depth (In.)
0.5 in
Unwrapping Terminal Hole Dia. (In.)
0.066 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-DF2426
Zoro #
G5163785
UPC #
811490013339
Country of Origin
China

Dimensions

Max. Insulation Dia. (In.)
0.065 in
Wrapping Terminal Hole Depth (In.)
0.5 in
Unwrapping Terminal Hole Dia. (In.)
0.066 in
Wrapping Terminal Hole Dia. (In.)
0.066 in
Effective Radius (In.)
0.098 in
Unwrapping Terminal Hole Depth (In.)
0.5 in
Maximum Insulation Diameter
0.065 in
Tool Length
5 in
Terminal Hole Diameter
0.066 in
Effective Radius
0.098 in
Terminal Hole Depth
0.5 in

Details

Item
Wire Wrapping Sleeve
Number of Pieces
1
Wire Gauge
24 to 26
Min. Terminal Diagonal (In.)
0.054 in
Max. Terminal Diagonal (In.)
0.065 in
Power
Manual
Maximum Wire Capacity
24 AWG
Compatible with Series
PTX
Minimum Terminal Diagonal
0.054 in
Minimum Wire Capacity
26 AWG
Product Type
Wrap Sleeve
Use with Bit Number
KB-DF2426
Maximum Terminal Diagonal
0.065 in

Description

Wire Wrapping Sleeve, Product Type Wrap Sleeve, Effective Radius 0.098 in, Maximum Insulation Diameter 0.065 in, Maximum Terminal Diagonal 0.065 in, Terminal Hole Depth 0.5 in, Maximum Wire Capacity 24 AWG, Terminal Hole Diameter 0.066 in, Minimum Wire Capacity 26 AWG, Minimum Terminal Diagonal 0.054 in, Compatible with Series PTX, Tool Length 5 in, Use with Bit Number KB-DF2426

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.