Zoro Homepage
This item is Discontinued.
Jonard Tools Wire Wrapping Wire, Green, 30 AWG, 100 f, Silver Plated Copper, 30 AWG, Green TSW30G-0100

Wire Wrapping Wire, Green, 30 AWG, 100 f, Silver Plated Copper, 30 AWG, Green (Discontinued)

  • Mfr # TSW30G-0100
  • Zoro # G3628957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSW30G-0100
Zoro #
G3628957
UPC #
811490018495
Country of Origin
United States

Dimensions

Wire Size
30 AWG
Nominal Outside Dia.
0.021 in

Details

Item
Wire Wrapping Wire,Green,30 AWG,100 f
Conductor Material
Silver Plated Copper
Jacket Color
Green
Insulation Material
Tefzel
Voltage
300V
Standards
UL 1516

Description

Wire Wrapping Wire,Green,30 AWG,100 f

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.