Shop JONARD TOOLS
See all product information
Create Account
Wireless Fiber Inspection Microscope
- Mfr # WFM-100
- Zoro # G322823421
product price:Â
$
2,598.99
/ea
Free Shipping & Returns
Key Features
Features
Product Type
Fiber Optic Inspection Camera
Manufacturer Warranty Length
1 yr
Connector Type
FC, LC, PC/UPC SC, ST
Adapters Included
FC, LC, PC/UPC SC, ST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WFM-100
- Zoro #
- G322823421
- UPC #
- 810132437595
- Country of Origin
- China
- Features
- Product Type
- Fiber Optic Inspection Camera
- Connector Type
- FC, LC, PC/UPC SC, ST
- Adapters Included
- FC, LC, PC/UPC SC, ST
- Display Type
- No Display
- Includes Software
- No
- Includes
- 1.25 mm LC (PC/UPC) Female Adapter, 1.25 mm LC (PC/UPC) Male Adapter, 2.5 mm FC/SC/ST (PC/UPC) Female Adapter, 2.5 mm FC/SC/ST (PC/UPC) Male Adapter, Carrying Case, Charger, USB-C Cable
- IP Rating
- IP40
- Calibration Certificate
- None
- Backlit Digital Display
- No
- Auto Power Off
- No
- Item
- Wireless Fiber Inspection Microscope
- Number of Batteries Required
- 1
- Fiber Mode Measured
- Multi-Mode, Single-Mode
- Dustproof
- Yes
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Fits Chest Size
Description
Wireless Fiber Inspection Microscope, Calibration Certificate None, Connector Type FC, LC, PC/UPC SC, ST, Adapters Included FC, LC, PC/UPC SC, ST, Fault Location Pulse Duration Not Applicable, Fiber Mode Measured Multi-Mode, Single-Mode, IP Rating IP40, Product Type Fiber Optic Inspection Camera, Auto Power Off No, Backlit Digital Display No, Battery Chemistry Lithium, Display Type No Display, Dustproof Yes
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.