1-1/2in. Chrome Plated Brass P-Trap with Shallow Escutcheon with Cleanout 20 Gauge

  • Mfr # P38011

  • Zoro # G512107485


product price:  $28.99
/ea

Key Features

Length (In.)
16.70 in
Material of Construction
Brass
Color/Finish
Chrome Plated
Standards
ASME A112.18.2-2020
Width
21.90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P38011
Zoro #
G512107485
UPC #
717510383119
Country of Origin
China

Dimensions

Length (In.)
16.70 in
Width
21.90 in

Details

Material of Construction
Brass
Color/Finish
Chrome Plated
Standards
ASME A112.18.2-2020

Description

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.