
1-1/2in. x 12in. Black Plastic Slip Joint Extension Tube
Mfr # P39022
Zoro # G712127108
product price:Â $2.65
/ea
Sold in multiples of 4 for $10.60
Key Features
Length (In.)
1.50 in
Material of Construction
Plastic
Color/Finish
Black
Standards
ASME A112.18.2-2020
Width
1.50 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P39022
Zoro #
G712127108
UPC #
717510392227
Country of Origin
China
Dimensions
Length (In.)
1.50 in
Width
1.50 in
Details
Material of Construction
Plastic
Color/Finish
Black
Standards
ASME A112.18.2-2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.