Shop JONES STEPHENS
See all product information
Create Account
1-1/2in. x 16in. Chrome Plated Brass Slip Joint Center Outlet Waste 20 Gauge
- Mfr # P38031
- Zoro # G612127079
product price:Â
$
65.19
/ea
Key Features
Length (In.)
5.70 in
Material of Construction
Brass
Color/Finish
Chrome Plated
Standards
ASME A112.18.2-2020
Width
10.60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P38031
- Zoro #
- G612127079
- UPC #
- 717510383317
- Country of Origin
- United States
- Material of Construction
- Brass
- Color/Finish
- Chrome Plated
- Standards
- ASME A112.18.2-2020
Dimensions
- Length (In.)
- 5.70 in
- Width
- 10.60 in
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.