
1-1/2in. x 2 yds. Water Resistant Sand Cloth
Mfr # C25000
Zoro # G312308136
product price: $0.99
/eaSold in multiples of 8 for $7.92
Key Features
Width
12.70 in
Length
12.40 in
Grit
120
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C25000
Zoro #
G312308136
UPC #
717510225006
Country of Origin
United States
Dimensions
Width
12.70 in
Length
12.40 in
Details
Grit
120
Abrasive Material
Aluminum Oxide
Item
Sand Cloth
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.