1-1/2in. x 30in. Satin Stainless Steel Grab Bar with Concealed Screws
- Mfr # G13130
- Zoro # G712121717
product price:Â
$
47.99
/ea
Key Features
Material
Stainless Steel
Color
Satin
Width
3.60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G13130
- Zoro #
- G712121717
- UPC #
- 717510131307
- Country of Origin
- China
- Material
- Stainless Steel
- Color
- Satin
Dimensions
- Length
- 3.10 in
- Width
- 3.60 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.