1-1/2in. x 8in. Chrome Plated Slip Joint Tailpiece with 1/2in. Branch 22 Gauge

  • Mfr # P38143

  • Zoro # G112109018


product price:  $13.55
/ea

Key Features

Length (In.)
8.40 in
Material of Construction
Brass
Color/Finish
Chrome Plated
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P38143
Zoro #
G112109018
UPC #
717510381436
Country of Origin
China

Dimensions

Length (In.)
8.40 in
Width
2 in

Details

Material of Construction
Brass
Color/Finish
Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.