1-1/2in. x 8in. x 1/2in. White Plastic Direct Connection Dishwasher Tailpiece
- Mfr # P37013
- Zoro # G212121521
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Key Features
Length (In.)
3 in
Material of Construction
Plastic
Color/Finish
White
Width
1.50 in
Standards
ASME A112.18.2-2020
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P37013
- Zoro #
- G212121521
- UPC #
- 717510372137
- Country of Origin
- China
- Material of Construction
- Plastic
- Color/Finish
- White
- Standards
- ASME A112.18.2-2020
Dimensions
- Length (In.)
- 3 in
- Width
- 1.50 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.