Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4in. Black Plastic S-Trap

  • Mfr # P39010

  • Zoro # G712109302


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Length (In.)
9 in
Material of Construction
Plastic
Color/Finish
Black
Standards
ASME A112.18.2-2020
Width
2.90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P39010
Zoro #
G712109302
UPC #
717510391107
Country of Origin
China

Dimensions

Length (In.)
9 in
Width
2.90 in

Details

Material of Construction
Plastic
Color/Finish
Black
Standards
ASME A112.18.2-2020

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.