Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4in. Chrome Plated Brass S-Trap 20 Gauge

  • Mfr # P38095

  • Zoro # G612108658


product price: $32.55
/ea

Key Features

Length (In.)
5.40 in
Material of Construction
Brass
Color/Finish
Chrome Plated
Width
22.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P38095
Zoro #
G612108658
UPC #
717510380958
Country of Origin
China

Dimensions

Length (In.)
5.40 in
Width
22.40 in

Details

Material of Construction
Brass
Color/Finish
Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.